Skip to Main Content
customer-service Help
Zoro Select

Keystock, Under, 12 In L, 14 x 14mm

Zoro Select Keystock, Under, 12 In L, 14 x 14mm WWG311414305
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$11.76
  • Type: Undersized
  • Material: Medium Carbon Steel
  • Finish: zinc
See full product details
Orders over $75 ship free.
Total: $11.76

Zoro Select #WWG311414305 Specifications

  • Type: Undersized
  • Material: Medium Carbon Steel
  • Finish: zinc
  • Length: 12 in
  • Width: 14 mm
  • Height: 14 mm
  • Thickness Tolerance: -0.043mm
  • Length Tolerance: -0.005mm
  • Item: Key Stock
  • Rockwell Hardness: B85
  • Application: Make Your Own Key
  • Size: 14 x 14mm
  • Features: Magnetic
  • Tensile Strength (PSI): 64,000 psi
  • Length (Straight Wireway): 12 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Key Stock, Undersized, Medium Carbon Steel, Finish Zinc, Length 12 In., Thickness Tolerance -0.043mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key, Width 14mm, Height 14mm

Restrictions and Compliance

Hazardous material

Reviews of Zoro Select #WWG311414305