Skip to Main Content
customer-service Help
Zoro Select

Keystock, Under, 12 In L, 1/4 x 5/16

Zoro Select Keystock, Under, 12 In L, 1/4 x 5/16 WWG310250031212
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3.75
  • Type: Undersized
  • Material: Low carbon steel
  • Finish: zinc
See full product details
Orders over $75 ship free.
Total: $3.75

Zoro Select #WWG310250031212 Specifications

  • Type: Undersized
  • Material: Low carbon steel
  • Finish: zinc
  • Length: 12 in
  • Width: 1/4 in
  • Height: 5/16 in
  • Tensile Strength (PSI): 64,000 psi
  • Size: 1/4 x 5/16"
  • Application: Make Your Own Key
  • Item: Key Stock
  • Rockwell Hardness: B85
  • Thickness Tolerance: -0.003 in
  • Length Tolerance: -0.125 in
  • Features: Magnetic
  • Length (Straight Wireway): 12 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here are some important details for Zoro Select Key Stock. Length: 12", Material: Low carbon steel, Size: 1/4 x 5/16".

Restrictions and Compliance

Hazardous material

Reviews of Zoro Select #WWG310250031212