Skip to Main Content
customer-service Help
Zoro Select

Keystock, Under, 12 In L, 20 x 20mm

Zoro Select Keystock, Under, 12 In L, 20 x 20mm WWG702020305
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$133.19
  • Type: Undersized
  • Material: A4 Stainless Steel
  • Finish: Plain
See full product details
This item ships free.
Total: $133.19

Zoro Select #WWG702020305 Specifications

  • Type: Undersized
  • Material: A4 Stainless Steel
  • Finish: Plain
  • Length: 12 in
  • Width: 20 mm
  • Height: 20 mm
  • Size: 20 x 20mm
  • Application: Make Your Own Key
  • Features: Mildly Magnetic
  • Rockwell Hardness: B80
  • Tensile Strength (PSI): 35,000 psi
  • Item: Key Stock
  • Length Tolerance: -0.005mm
  • Thickness Tolerance: -0.052mm
  • Length (Straight Wireway): 12 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Key Stock, Undersized, A4 Stainless Steel, Finish Plain, Length 12 In., Thickness Tolerance -0.052mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 35,000, Rockwell Hardness B80, Features Mildly Magnetic, Application Make Your Own Key, Width 20mm, Height 20mm

Restrictions and Compliance

Hazardous material

Reviews of Zoro Select #WWG702020305