Zoro Select
Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/4 in W, 3/4 in H
Mfr # WWG310750075012
Zoro # G2590752
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Width 3/4 in
- Height 3/4 in
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5 mm W, 5 mm H WWG310505305
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 72 in L, 3/8 in W, 3/8 in H WWG310375037572
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 7/16 in W, 1/2 in H WWG310437050012
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 10 mm W, 16 mm H WWG3016101000
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 22 mm W, 22 mm H WWG312222305
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 5 mm W, 5 mm H M39270.055.0001
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 90 mm L, 6 mm W, 6 mm H, 50 PK M39250.066.0090
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 32 mm L, 6 mm W, 6 mm H, 50 PK M39250.066.0032
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 45 mm L, 12 mm W, 8 mm H, 25 PK M39250.128.0045
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 16 mm W, 16 mm H WWG701616305
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 36 in L, 3/16 in W, 3/16 in H WWG700187018736
- Zoro Select Undersized Key Stock