Skip to Main Content
customer-service Help
Zoro Select

Keystock, Under, 12 In L, 3/4 x 3/4

Zoro Select Keystock, Under, 12 In L, 3/4 x 3/4 WWG800750075012
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$48.24
  • Type: Undersized
  • Material: 316 stainless steel
  • Finish: Plain
See full product details
Orders over $75 ship free.
Total: $48.24

Zoro Select #WWG800750075012 Specifications

  • Type: Undersized
  • Material: 316 stainless steel
  • Finish: Plain
  • Length: 12 in
  • Width: 3/4 in
  • Height: 3/4 in
  • Features: Mildly Magnetic
  • Item: Key Stock
  • Application: Make Your Own Key
  • Tensile Strength (PSI): 35,000 psi
  • Thickness Tolerance: -0.002 in
  • Rockwell Hardness: B95
  • Size: 3/4 x 3/4"
  • Length Tolerance: -0.125 in
  • Length (Straight Wireway): 12 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Key Stock, Undersized, 316 Stainless Steel, Finish Plain, Length 12 In., Thickness Tolerance -0.002 In., Length Tolerance -0.125 In., Tensile Strength (PSI) 35,000, Rockwell Hardness B95, Features Mildly Magnetic, Application Make Your Own Key, Width 3/4 In., Height 3/4 In.

Restrictions and Compliance

Hazardous material

Reviews of Zoro Select #WWG800750075012