Skip to Main Content
customer-service Help

Keystock, Under, 12 In L, 3/8 x 3/8

Zoro Select Keystock, Under, 12 In L, 3/8 x 3/8 WWG060375037512
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$10.50
  • Type: Bilateral Tolerance
  • Material: Brass
  • Finish: Plain
See full product details
Orders over $75 ship free.

Zoro Select #WWG060375037512 Specifications

  • Type: Bilateral Tolerance
  • Material: Brass
  • Finish: Plain
  • Length: 12 in
  • Width: 3/8 in
  • Height: 3/8 in
  • Tensile Strength (PSI): 108-150
  • Length Tolerance: -0.125 in
  • Application: Make Your Own Key
  • Thickness Tolerance: -0.002 in
  • Features: Non-Magnetic
  • Rockwell Hardness: 68F-80B
  • Item: Key Stock
  • Size: 3/8 x 3/8"
  • Length (Straight Wireway): 12 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Key Stock, Bilateral Tolerance, Brass, Finish Plain, Length 12 in, Thickness Tolerance -0.002 in, Length Tolerance -0.125 in, Tensile Strength (PSI) 108-150, Rockwell Hardness 68F-80B, Features Non-Magnetic, Application Make Your Own Key, Width 3/8 in, Height 3/8 in

Restrictions and Compliance

Hazardous material

Reviews of Zoro Select #WWG060375037512