Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Keystock, Under, 12 In L, 3/8 x 3/8

  • Zoro #: G2923496
  • Mfr #: WWG850375037512
$19.83
  • Type: Undersized
  • Material: 416 Stainless Steel
  • Finish: Plain
See full product details
Orders over $75 ship free.

Zoro Select #WWG850375037512 Specifications

  • Zoro #: G2923496
  • Mfr #: WWG850375037512
  • Type: Undersized
  • Material: 416 Stainless Steel
  • Finish: Plain
  • Length: 12 in
  • Width: 3/8 in
  • Height: 3/8 in
  • Rockwell Hardness: B90
  • Application: Make Your Own Key
  • Thickness Tolerance: -0.002 in
  • Features: Mildly Magnetic
  • Tensile Strength (PSI): 40,000 psi
  • Size: 3/8 x 3/8"
  • Length Tolerance: -0.125 in
  • Item: Key Stock
  • Length (Straight Wireway): 12 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Key Stock, Undersized, 416 Stainless Steel, Finish Plain, Length 12 In., Thickness Tolerance -0.002 In., Length Tolerance -0.125 In., Tensile Strength (PSI) 40,000, Rockwell Hardness B90, Features Mildly Magnetic, Application Make Your Own Key, Width 3/8 In., Height 3/8 In.

Restrictions and Compliance

Hazardous material

Reviews of Zoro Select #WWG850375037512