Skip to Main Content
customer-service Help
Zoro Select

Keystock, Under, 12 In L, 6 x 6mm

Zoro Select Keystock, Under, 12 In L, 6 x 6mm WWG800606305
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.79
  • Type: Undersized
  • Material: 316 stainless steel
  • Finish: Plain
See full product details
Orders over $75 ship free.
Total: $13.79

Zoro Select #WWG800606305 Specifications

  • Type: Undersized
  • Material: 316 stainless steel
  • Finish: Plain
  • Length: 12 in
  • Width: 6 mm
  • Height: 6 mm
  • Thickness Tolerance: -0.030mm
  • Size: 6 x 6mm
  • Tensile Strength (PSI): 35,000 psi
  • Rockwell Hardness: B95
  • Application: Make Your Own Key
  • Item: Key Stock
  • Features: Mildly Magnetic
  • Length Tolerance: -0.005mm
  • Length (Straight Wireway): 12 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Zoro Select Key Stock include characteristics like: Length: 12", Material: 316 stainless steel, Size: 6 x 6mm.

Restrictions and Compliance

Hazardous material

Reviews of Zoro Select #WWG800606305