Skip to Main Content
customer-service Help
Zoro Select

Keystock, Under, 12 In L, 9/16x9/16

Zoro Select Keystock, Under, 12 In L, 9/16x9/16 WWG310562056212
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.99
  • Type: Undersized
  • Material: Low carbon steel
  • Finish: zinc
See full product details
Orders over $75 ship free.
Total: $7.99

Zoro Select #WWG310562056212 Specifications

  • Type: Undersized
  • Material: Low carbon steel
  • Finish: zinc
  • Length: 12 in
  • Width: 9/16 in
  • Height: 9/16 in
  • Rockwell Hardness: B85
  • Features: Magnetic
  • Tensile Strength (PSI): 64,000 psi
  • Size: 9/16 x 9/16"
  • Length Tolerance: -0.125 in
  • Item: Key Stock
  • Application: Make Your Own Key
  • Thickness Tolerance: -0.002 in
  • Length (Straight Wireway): 12 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Key Stock, Undersized, Low Carbon Steel, Finish Zinc, Length 12 In., Thickness Tolerance -0.002 In., Length Tolerance -0.125 In., Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key, Width 9/16 In., Height 9/16 In.

Restrictions and Compliance

Hazardous material

Reviews of Zoro Select #WWG310562056212