Zoro Select
Keystock, Under, 1/4x1/4 In, 36 In L
- Zoro #: G2711335
- Mfr #: WWG310250025036
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $14.22
Zoro Select #WWG310250025036 Specifications
- Zoro #: G2711335
- Mfr #: WWG310250025036
- Type: Undersized
- Material: Low carbon steel
- Finish: zinc
- Length: 36 in
- Width: 1/4 in
- Height: 1/4 in
- Features: Corrosion Resistant
- Tensile Strength (PSI): 70,000 psi
- Length Tolerance: -0.125
- Item: Key Stock
- Thickness Tolerance: 0.0002 in
- Size: 1/4 x 1/4"
- Application: Make Your Own Key
- Rockwell Hardness: B86
- Length (Straight Wireway): 36 in
- Country of Origin (subject to change): United States
Description
Key Stock, Undersized, Low Carbon Steel, Finish Zinc, Length 36 in, Thickness Tolerance 0.0002 in, Length Tolerance -0.125, Tensile Strength (PSI) 70,000 psi, Rockwell Hardness B86, Features Corrosion Resistant, Application Make Your Own Key, Width 1/4 in, Height 1/4 in
Reviews of Zoro Select #WWG310250025036
Explore more
- ZORO SELECT Keystock, Under, 1/4x1/4 In, 72 In L WWG310250025072
- ZORO SELECT Parallel Key, C45K Steel, 6x6x16mm, PK50 M39250.066.0016
- ZORO SELECT Parallel Key, C45K Steel, 12x8x75mm, PK10 M39250.128.0075
- ZORO SELECT Bright Key, C45K Steel, 22 x 22mm M39270.242.0001
- ZORO SELECT Keystock, Under, 12 In L, 5/16 x 1/2 WWG310312050012
- ZORO SELECT Keystock, Under, 36 In L, 1/4 x 1/4 WWG800250025036
- ZORO SELECT Parallel Key, C45K Steel, 14x9x30mm, PK10 M39250.149.0030
- ZORO SELECT Parallel Key, C45K Steel, 28x16x100mm, PK5 M39250.296.0100
- ZORO SELECT Parallel Key, High Type, Plain, PK9200 L39250.033.0016
- Zoro Select Undersized Key Stock