Skip to Main Content
customer-service Help
Zoro Select

Keystock, Under, 1/8x1/8 In, 72 In L

Zoro Select Keystock, Under, 1/8x1/8 In, 72 In L WWG310125012572
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.42
  • Type: Undersized
  • Material: Low carbon steel
  • Finish: zinc
See full product details
Orders over $75 ship free.
Total: $5.42

Zoro Select #WWG310125012572 Specifications

  • Type: Undersized
  • Material: Low carbon steel
  • Finish: zinc
  • Length: 72 in
  • Width: 1/8 in
  • Height: 1/8 in
  • Rockwell Hardness: B86
  • Item: Key Stock
  • Size: 1/8 x 1/8"
  • Features: Corrosion Resistant
  • Thickness Tolerance: 0.0002 in
  • Length Tolerance: +/-0.250 in
  • Tensile Strength (PSI): 70,000 psi
  • Application: Make Your Own Key
  • Length (Straight Wireway): 72 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Key Stock, Undersized, Low Carbon Steel, Finish Zinc, Length 72 In., Thickness Tolerance 0.0002 In., Length Tolerance +/-0.250 In., Tensile Strength (PSI) 70,000, Rockwell Hardness B86, Features Corrosion Resistant, Application Make Your Own Key, Width 1/8 In., Height 1/8 In.

Reviews of Zoro Select #WWG310125012572