Skip to Main Content
customer-service Help
Zoro Select

Keystock, Under, 1m L, 10 x 12mm

Zoro Select Keystock, Under, 1m L, 10 x 12mm WWG3012101000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$26.24
  • Type: Undersized
  • Material: Medium Carbon Steel
  • Finish: Plain
See full product details
Orders over $75 ship free.
Total: $26.24

Zoro Select #WWG3012101000 Specifications

  • Type: Undersized
  • Material: Medium Carbon Steel
  • Finish: Plain
  • Length: 1 m
  • Width: 10 mm
  • Height: 12 mm
  • Rockwell Hardness: B85
  • Thickness Tolerance: -0.043mm
  • Tensile Strength (PSI): 64,000 psi
  • Size: 10 x 12mm
  • Item: Key Stock
  • Application: Make Your Own Key
  • Features: Magnetic
  • Length Tolerance: -0.005mm
  • Length (Straight Wireway): 1 m
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Key Stock, Undersized, Medium Carbon Steel, Finish Plain, Length 1m, Thickness Tolerance -0.043mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key, Width 10mm, Height 12mm

Restrictions and Compliance

  • Hazardous material

Reviews of Zoro Select #WWG3012101000