Zoro Select
Keystock, Under, 1m L, 16 x 16mm
- Zoro #: G3419464
- Mfr #: WWG3016161000
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $45.73
Zoro Select #WWG3016161000 Specifications
- Zoro #: G3419464
- Mfr #: WWG3016161000
- Type: Undersized
- Material: Medium Carbon Steel
- Finish: Plain
- Length: 1 m
- Width: 16 mm
- Height: 16 mm
- Features: Magnetic
- Length Tolerance: -0.005mm
- Rockwell Hardness: B85
- Item: Key Stock
- Size: 16 x 16mm
- Thickness Tolerance: -0.043mm
- Tensile Strength (PSI): 64,000 psi
- Application: Make Your Own Key
- Length (Straight Wireway): 1 m
- Country of Origin (subject to change): Multiple
Description
Key Stock, Undersized, Medium Carbon Steel, Finish Plain, Length 1m, Thickness Tolerance -0.043mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key, Width 16mm, Height 16mm
Restrictions and Compliance
- Hazardous material