Skip to Main Content
customer-service Help
Zoro Select

Keystock, Under, 9/16x9/16 In, 36 In L

Zoro Select Keystock, Under, 9/16x9/16 In, 36 In L WWG310562056236
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$18.82
  • Type: Undersized
  • Material: Low carbon steel
  • Finish: zinc
See full product details
Orders over $75 ship free.
Total: $18.82

Zoro Select #WWG310562056236 Specifications

  • Type: Undersized
  • Material: Low carbon steel
  • Finish: zinc
  • Length: 36 in
  • Width: 9/16 in
  • Height: 9/16 in
  • Thickness Tolerance: 0.0002 in
  • Rockwell Hardness: B86
  • Application: Make Your Own Key
  • Size: 9/16 x 9/16"
  • Item: Key Stock
  • Features: Corrosion Resistant
  • Length Tolerance: -0.125
  • Tensile Strength (PSI): 70,000 psi
  • Length (Straight Wireway): 36 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Key Stock, Undersized, Low Carbon Steel, Finish Zinc, Length 36 In., Thickness Tolerance 0.0002 In., Length Tolerance -0.125, Tensile Strength (PSI) 70,000, Rockwell Hardness B86, Features Corrosion Resistant, Application Make Your Own Key, Width 9/16 In., Height 9/16 In.

Reviews of Zoro Select #WWG310562056236