Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Keystock, Undersized, 1m L, 8 x 12mm

  • Zoro #: G3348326
  • Mfr #: WWG3012081000
Tap to zoom
Hover or click to zoom
$15.59
  • Type: Undersized
  • Material: Medium Carbon Steel
  • Finish: Plain
See full product details
Orders over $75 ship free.

Zoro Select #WWG3012081000 Specifications

  • Zoro #: G3348326
  • Mfr #: WWG3012081000
  • Type: Undersized
  • Material: Medium Carbon Steel
  • Finish: Plain
  • Length: 1 m
  • Width: 8 mm
  • Height: 12 mm
  • Size: 8 x 12mm
  • Rockwell Hardness: B85
  • Features: Magnetic
  • Item: Key Stock
  • Tensile Strength (PSI): 64,000 psi
  • Application: Make Your Own Key
  • Length Tolerance: -0.005mm
  • Thickness Tolerance: -0.043mm
  • Length (Straight Wireway): 1 m
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Key Stock, Undersized, Medium Carbon Steel, Finish Plain, Length 1m, Thickness Tolerance -0.043mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key, Width 8mm, Height 12mm

Restrictions and Compliance

Hazardous material

Reviews of Zoro Select #WWG3012081000