Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Kingpinless Swivel Plate Caster, Polyurethane, 1200 lb

  • Zoro #: G0200238
  • Mfr #: CDP-G-33
$139.48
  • Caster Plate Hole Pattern: B
  • Thread Guards: No
  • Durometer: 87 Shore A
See full product details
This item ships free.

Zoro Select #CDP-G-33 Specifications

  • Zoro #: G0200238
  • Mfr #: CDP-G-33
Caster Plate Hole Pattern: B Thread Guards: No
Durometer: 87 Shore A Caster Sub-Type: Swivel
Outside Bolt Hole Spacing: 3 in x 3 in Caster Wheel/Tread Material: Polyurethane
Caster Product Group: Swivel Caster with Brake Caster Core Material: Aluminum
Caster Swivel Lock Type: No Lock Included Features: Eliminates Debris Retention Which Protects Flooring and Extends Caster Useful Life, Reduces Decibel Levels Creating Quieter Work Environment, Dramatically Reduces Push/Pull Force Requirements Which Improves Worker Efficiency, Safety and Effectiveness, Eli
Caster Wheel Bearings: Ball Mounting Bolt Dia.: 3/8 in
Caster Brake Type: Face Contact Brake Caster Plate Size: 4" x 4-1/2"
Inside Bolt Hole Spacing: 2-5/8 in x 3-5/8 in Overall Height: 9-1/2"
Core Color: Silver Wheel Width: 2 in
Extended Lead: Yes Replacement Wheel: Mfr. No. CDP-G-4
Plate Size: 4" x 4-1/2" Plate Caster Bolt Hole Pattern: B
Caster Brake Included: Yes Caster Temp. Range Available: No
Plate Thickness: 3/8'' Swivel Radius: 11 in
Load Rating: 1200 lb Frame Material: Steel
Wheel Dia.: 8 in Frame Finish: Zinc Plated
Caster Raceway: Roller Caster Wheel Shape: Standard
Number of Wheels: 1 Caster Load Rating Range: Medium-Duty
Caster Plate Thickness: 3/8" Application: Commercial Laundries, Educational Institutions, Engineering and Design, Factory Floor Towlines, Green Houses, Healthcare Facilities, Institutional Kitchens, Manufacturing, Material Handling, Metal Fabrication, Waste Removal
Wheel Color: Orange Item: Kingpinless Plate Caster
Caster Frame Material: Aluminum Non-Marking: Yes
Mounting Plate Size: 4 in x 4-1/2 in Swivel Construction: Kingpinless
Load Rating Range: 1000 to 2999 lb Mounting Plate Bolt Hole Pattern: B
Swivel Raceway Type: Roller Number of Mounting Holes: 4
Wheel/Tread Hardness: 87 Shore A Tread Shape: Donut
Wheel Bearing Type: Precision Ball Includes Thread Guards: No
Mounting Height: 9 1/2 in Wheel/Tread Hardness Rating: Firm
Wheel Core Material: Aluminum Swivel Lock Type: No Lock Included
Wheel/Tread Material: Polyurethane Wheel/Tread Color: Orange
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Swivel, Kingpinless Plate Caster, Load Rating 1200 lb., Swivel Lock Type No Lock Included, Wheel Dia. 8 In., Wheel Width 2 In., Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Contact Brake, Tread Shape Donut

Technical Guides

Reviews of Zoro Select #CDP-G-33