Kingpinless Rgd Caster, 4100 lb., 3 in W

ZORO SELECT| Zoro #: G2139392| Mfr #: 310NX10528R

$341.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Caster Brake Included: No
Caster Temp. Range: -30 Degrees to 220 Degrees F
Wheel Width: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2139392 Mfr #: 310NX10528R
Caster Brake Included: NoCaster Temp. Range: -30 Degrees to 220 Degrees F
Wheel Width: 3"Caster Load Rating Range: Heavy-Duty
Replacement Wheel: Mfr. No. NX1052812GCaster Plate Hole Pattern: A
Number of Wheels: 1Caster Temp. Range Available: Yes
Caster Swivel Lock Type: No Lock IncludedCaster Core Material: Nylon
Caster Wheel/Tread Material: NylonOverall Height: 11-1/2"
Non-Marking: YesInside Bolt Hole Spacing: 2-7/16" x 4-15/16"
Extended Lead: NoMounting Bolt Dia.: 1/2"
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"Thread Guards: No
Core Color: BlackFrame Material: Steel
Caster Wheel Bearings: BallFrame Finish: Zinc Plated
Plate Thickness: 5/16''Caster Product Group: Rigid Caster
Caster Sub-Type: RigidPlate Size: 4-1/2" x 6-1/4"
Wheel Dia.: 10"Wheel Color: Black
Load Rating: 4100 lb.Caster Wheel Shape: Crown
Application: Conveyor Drawn Tow Trucks, Bakery Racks, Production Dollies, Dough TroughsItem: Plate Caster
Durometer: 80 Shore DCountry of Origin (subject to change): United States

Description

Rigid Caster, Kingpinless, Crowned Tread, Wheel Dia. (In.) 10, Wheel Width (In.) 3, Load Rating (Lb.) 4100, Overall Height (In.) 11-1/2, Replacement Wheel G3200854, Bearings Precision Ball, Wheel Material High Impact Polymer, Wheel Color Black, Tread Hard, Durometer Range 80 Shore D, Mounting Type B, Bolt Hole Spacing (In.) 3-3/8 x 5-1/4, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 5/16, Caster Finish Bright Zinc

Reviews