DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Kingpinless Swivel Caster, 4100 lb., 3 in. W

ZORO SELECT| Zoro #: G2198131| Mfr #: 310NX10528S

$372.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Caster Brake Included: No
Caster Temp. Range: -30 Degrees to 220 Degrees F
Wheel Width: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2198131 Mfr #: 310NX10528S
Caster Brake Included: NoCaster Temp. Range: -30 Degrees to 220 Degrees F
Wheel Width: 3"Caster Load Rating Range: Heavy-Duty
Replacement Wheel: Mfr. No. NX1052812GCaster Plate Hole Pattern: A
Number of Wheels: 1Caster Temp. Range Available: Yes
Caster Swivel Lock Type: No Lock IncludedCaster Core Material: Nylon
Caster Wheel/Tread Material: NylonOverall Height: 11-1/2"
Non-Marking: YesInside Bolt Hole Spacing: 2-7/16" x 4-15/16"
Extended Lead: NoMounting Bolt Dia.: 1/2"
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"Thread Guards: No
Core Color: BlackFrame Material: Steel
Caster Wheel Bearings: BallCaster Raceway: Single Ball
Frame Finish: Zinc PlatedPlate Thickness: 5/16''
Caster Product Group: Kingpinless CasterCaster Sub-Type: Kingpinless Swivel
Plate Size: 4-1/2" x 6-1/4"Wheel Dia.: 10"
Wheel Color: BlackLoad Rating: 4100 lb.
Caster Wheel Shape: CrownApplication: Conveyor Drawn Tow Trucks, Bakery Racks, Production Dollies, Dough Troughs
Item: Plate CasterDurometer: 80 Shore D
Country of Origin (subject to change): United States

Description

Swivel Caster, Kingpinless, Crowned Tread, Wheel Dia. (In.) 10, Wheel Width (In.) 3, Load Rating (Lb.) 4100, Overall Height (In.) 11-1/2, Replacement Wheel G3200854, Raceway Heat Treated Precision Machined, Bearings Precision Ball, Wheel Material High Impact Polymer, Wheel Color Black, Tread Hard, Durometer Range 80 Shore D, Mounting Type B, Bolt Hole Spacing (In.) 3-3/8 x 5-1/4, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 5/16, Caster Finish Bright Zinc

Reviews