DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Kingpinless Swivel Plate Caster, 1000 lb, Gray

ZORO SELECT| Zoro #: G1354884| Mfr #: 110XA08201S

$108.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Caster Brake Included: No
Caster Temp. Range: -40 Degrees to 180 Degrees F
Wheel Width: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1354884 Mfr #: 110XA08201S
Caster Brake Included: NoCaster Temp. Range: -40 Degrees to 180 Degrees F
Wheel Width: 2"Caster Load Rating Range: Medium-Duty
Frame Material: SteelCaster Plate Hole Pattern: B
Number of Wheels: 1Caster Temp. Range Available: Yes
Caster Swivel Lock Type: No Lock IncludedCaster Wheel/Tread Material: Polyurethane
Overall Height: 10-1/8"Non-Marking: Yes
Inside Bolt Hole Spacing: 3" x 3"Extended Lead: No
Mounting Bolt Dia.: 3/8"Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Thread Guards: NoCore Color: Gray
Plate Thickness: 3/10"Caster Wheel Bearings: Roller
Caster Raceway: Single BallFrame Finish: Zinc Plated
Caster Core Material: PolypropyleneCaster Product Group: Kingpinless Caster
Caster Sub-Type: Kingpinless SwivelPlate Size: 4" x 4-1/2"
Wheel Dia.: 8"Wheel Color: Gray
Load Rating: 1000 lb.Caster Wheel Shape: Standard
Application: Dollies, Dough Troughs, Platform Trucks, Tow Line, Utility Carts, Tooling Fixtures, Scrap Metal CarriersItem: Plate Caster
Durometer: 90 Shore ACountry of Origin (subject to change): China

Description

Plate Caster, Medium-Duty, No, Wheel Dia. 8 In., Load Rating 1000 lb., Wheel Width 2 In., Overall Height 10-1/8 In., No, Caster Swivel Lock Type No Lock Included, Kingpinless Caster, Kingpinless Swivel, Caster Wheel/Tread Material Polyurethane, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Gray, Caster Core Material Polypropylene, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Single Ball, Durometer 90 Shore A

Reviews