Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Kit, Spill Clean Up, Small

  • Zoro #: G5030435
  • Mfr #: 54542

$14.29

  • Width: 3-13/20"
  • Language: English
  • Standards: OSHA 1910.1030
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Zoro Select #54542 Specifications

  • Zoro #: G5030435
  • Mfr #: 54542
Width: 3-13/20" Language: English
Standards: OSHA 1910.1030 Includes: (1) 2 oz. Absorbent Powder, (1) Biohazard Bag, (2) Bzk Antiseptic Towelettes, (1) Disinfectant Towelette, (2) Nitrile Exam Gloves, (10) Paper Towels, (1) Scoop/Spatula, (2) Twist Ties
Absorbent - Container Type: Box Legend Style: Text
Features: Bloodborne Pathogen Kit is Designed to Help Protect Persons Attending to the Injured or Ill Container Size: 3-13/20 x 4-1/4 x 2-1/4"
Color: White Header: First Aid
Subject Matter: Injury and Illness Item: Biohazard Spill Kit
Height: 4-1/4" Industry Type: Healthcare
Country of Origin (subject to change): Multiple

Description

From a simple water spill to a potential biohazard, we have the spill kit to clean up your workplace mess. Product specs for this Biohazard Spill Kit include the following: COLOR: White, WIDTH: 3-13/20", HEIGHT: 4-1/4"

Reviews of Zoro Select #54542