Skip to Main Content
customer-service Help
Zoro Select

Knurled Press Insert, 10-24, PK1000

Zoro Select Knurled Press Insert, 10-24, PK1000 4KXL7
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$262.89 ($0.26/unit)
  • Item: Knurled Press Insert
  • Type: Flush
  • Material: Brass
See full product details
This item ships free.
Total: $262.89

Zoro Select #4KXL7 Specifications

  • Item: Knurled Press Insert
  • Type: Flush
  • Material: Brass
  • Internal Thread Size: 10-24
  • Length: 3/8 in
  • Thread Type: UNC
  • Package Quantity: 1,000
  • Application: For Use on Plastic
  • Series: 240
  • Drill Size: 1/4 in
  • Installation: No Tool Needed, Press In
  • Length (Straight Wireway): 3/8 in
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Knurled Press Insert, Flush, Brass, Internal Thread Size 10-24, Thread Type UNC, Length 3/8 in, Drill Size 1/4 in, Series 240, For Use on Plastic, No Tool Needed, Press In, Package Quantity 1000

Reviews of Zoro Select #4KXL7