Skip to Main Content
customer-service Help
Zoro Select

Knurled Press Insert, 2-56, PK1000

Zoro Select Knurled Press Insert, 2-56, PK1000 4KXL2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$218.51 ($0.22/unit)
  • Item: Knurled Press Insert
  • Type: Flush
  • Material: Brass
See full product details
This item ships free.
Total: $218.51

Zoro Select #4KXL2 Specifications

  • Item: Knurled Press Insert
  • Type: Flush
  • Material: Brass
  • Internal Thread Size: 2-56
  • Length: 5/32 in
  • Installation: No Tool Needed, Press In
  • Package Quantity: 1,000
  • Drill Size: 1/8 in
  • Application: For Use on Plastic
  • Thread Type: UNC
  • Series: 240
  • Length (Straight Wireway): 5/32 in
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Knurled Press Insert, Flush, Brass, Internal Thread Size 2-56, Thread Type UNC, Length 5/32 in, Drill Size 1/8 in, Series 240, For Use on Plastic, No Tool Needed, Press In, Package Quantity 1000

Reviews of Zoro Select #4KXL2