Zoro Select
Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., Brass, Plain, 1000 PK
Mfr # 4KXN8
Zoro # G8316874
$175.50
9% off
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flange Style Flanged
- Insert Diameter 15/64 in
- Overall Length 5/16 in
- Finish Plain
Explore More Products
- ZORO SELECT Press Insert, #2-56 Int Thrd Sz, 5/32 in L, 9/64 in Dia., Brass, Plain, 50 PK 4ZU29
- ZORO SELECT Press Insert, M6-1.00 Int Thrd Sz, 1/2 in L, 8.3 mm Dia., Brass, Plain, 25 PK 4ZU28
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., Brass, Plain, 1000 PK 4KXL5
- ZORO SELECT Press Insert, M4-0.70 Int Thrd Sz, 5/16 in L, 5.8 mm Dia., Brass, Plain, 50 PK 4ZU26
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., Brass, Plain, 25 PK 4ZU35
- ZORO SELECT Press Insert, M4-0.70 Int Thrd Sz, 7.950 mm L, 5.842 mm Dia., 18-8 Stainless Steel, Plain, 5 PK 240-M4-CR
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 50 PK 4ZU11
- ZORO SELECT Press Insert, #2-56 Int Thrd Sz, 5/32 in L, 9/64 in Dia., Brass, Plain, 1000 PK 4KXL2
- ZORO SELECT Press Insert, M3-0.50 Int Thrd Sz, 3/16 in L, 4.2 mm Dia., Brass, Plain, 1000 PK 4KXN1
- ZORO SELECT Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., Brass, Plain, 25 PK 4ZU39
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 3/8 in L, 13/64 in Dia., Brass, Plain, 50 PK 270-006-BR
- Zoro Select Press Inserts