Zoro Select
Kraft Embossed Sleeve
Mfr # RSK-20-E
Zoro # G2782771
product price: $170.99
/pk 1200, $0.14/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microwave Safe No
- Material Paper
- Capacity 24 oz
- Color Kraft
- Base Diameter 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Zoro Select
- MFR # RSK-20-E
- Zoro # G2782771
- Country of Origin United States
- Category Disposable Cups and Lids
Dimensions
Base Diameter | 2 1/4 in |
Flat/Top Diameter | 10 1/2 in |
Details
Item | Cup Sleeve |
Microwave Safe | No |
Material | Paper |
Capacity | 24 oz |
Color | Kraft |
Green Environmental Attribute | Product Contains a Minimum of 80% Post-Consumer Recycled Content |
For Use With | 12 oz to 24 oz Cups |
Standards | BPI Certified |
Compostable | Commercially Compostable |
BPI Certified | Yes |
FSC Certified | No |
SFI Certified | No |
Bio-Based | Yes |
Recyclable | Yes |
Maximum Cup Capacity | 24 oz |
USDA Certified Bio-based Products | No |
Pattern | Leaf |
Description
Cup Sleeve, Bio-Based Yes, BPI Certified Yes, Color Kraft, Compostable Commercially Compostable, FSC Certified No, Material Paper, Microwave Safe No, Recyclable Yes, SFI Certified No, Standards BPI Certified, USDA Certified Bio-based Products No, Maximum Cup Capacity 24 oz, Pattern Leaf, Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO Winco 3" 1.25 Lcd Digital Probe White Thermometer (TMT-DG4)
- LOGO BRANDS Alabama 30oz Flipside Powder Coat Tumbler (102-S30PT-34)
- STARFRIT Citrus Squeezer (80482-006-0000)
- GENUINE JOE Medium-Weight Knives - Polypropylene - White, 1000PK (GJO20001)
- ZORO SELECT Lid for 8 to 10 oz. Hot Cup, Flat, Lock Back Tear Tab, White, Pk1000 (DT8)
- ZORO SELECT Disposable Hot cup 12 oz. White, Paper, Pk1000 (2342W)
- ZORO SELECT Disposable Cold Cup, 9 oz, WH/GR, PK2000 (R9N-J8000)
- ZORO SELECT Souffle/Portion Cups, 1 oz, Black, PK2500 (BWKPRTN1BL)
- ZORO SELECT Disposable Cold/Hot Cup 16 oz. White, Foam, Pk500 (C1618)
- ZORO SELECT PET Clear Cup, 32oz., PK500 (EPET32)
- DART Plastic Cold Cups, 16 oz., 50 Sleeve, PK20 (Y16T)
- LAGASSE Dixie DIX D9538 - Dome Hot Drink Lids, 8 Oz. Cups, White, 1000 ct (DIX D9538)