Lag Screw, 3/4 in, 5 in, Steel, Zinc Plated Hex External Hex Drive, 20 PK

  • Mfr # U08280.075.0500

  • Zoro # G3470826


product price:  $115.99
/pk 20, $5.80/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Drive Size
1-1/8 in
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U08280.075.0500
Zoro #
G3470826
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
3/4 in
Fastener Length
5 in
Drive Size
1-1/8 in
Hex Size
1 1/8 in
Thread Size
3/4"-4.5
Head Width
0.768 in
Maximum Head Width
49/64 in
Head Height
0.5 in
Minimum Thread Length
3 33/64 in
Maximum Head Height
1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Lag Screw
Standards
ANSI/ASME B18.2.1
Grade
2
Meets/Exceeds
ANSI/ASME B18.2.1
Material Grade/Class
Grade 2
Thread Fit
2A
Type
Hex Head Lag Screw
Pack Size
Small
Dimensional Standards
ASME B18.2.1
Head Style
Hex
Threads per Inch
4.5
Tip Type
Pointed

Description

Hex Head Lag Screw, Material Steel, Finish Zinc-Plated, Screw Size 3/4 in, Fastener Length 5 in, Threads per Inch 4.5, Thread Style Partially Threaded, Minimum Thread Length 3 33/64 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 1 1/8 in, Head Height 0.5 in, Head Style Hex, Head Width 0.768 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.