Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Laundry Bag, Blue, Drawcord, PK12

  • Zoro #: G0174590
  • Mfr #: GP245111
$117.38 ($9.78/unit)
  • Laundry Bag Closure: Drawstring
  • Overall Length: 36"
  • Overall Width: 24"
See full product details
This item ships free.

Zoro Select #GP245111 Specifications

  • Zoro #: G0174590
  • Mfr #: GP245111
Laundry Bag Closure: Drawstring Overall Length: 36"
Overall Width: 24" Color: Blue
Overall Height: 1/3" Type: With Closure
Laundry Bag Material: Heavy Weight Polyester Item - Laundry Bags: Mesh Laundry Bag
Material: Polyester Item: Laundry Bag
Includes: Drawcord and Spring Lock Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Laundry Bags, Mesh Laundry Bag, Blue, Overall Length 36 In., Overall Width 24 In., Overall Height 1/3 In., Laundry Bag Material Heavy Weight Polyester, Laundry Bag Closure Drawstring, Includes ID Patch, Package Quantity 12

Reviews of Zoro Select #GP245111