Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Laundry Bag, Blue, Rubber Closure, PK12
  • Zoro #: G0174645
  • Mfr #: ID245111
$111.11 ($9.26/unit)
  • Laundry Bag Closure: Rubber Closure
  • Overall Length: 36"
  • Item: Laundry Bag
See full product details
This item ships free.

Zoro Select #ID245111 Specifications

  • Zoro #: G0174645
  • Mfr #: ID245111
Laundry Bag Closure: Rubber Closure Overall Length: 36"
Item: Laundry Bag Material: Polyester
Color: Blue Overall Height: 1/3"
Item - Laundry Bags: Mesh Laundry Bag Overall Width: 24"
Type: With Closure Includes: Rubber Closure
Laundry Bag Material: Heavy Weight Polyester Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Laundry Bags, Mesh Laundry Bag, Blue, Overall Length 36 In., Overall Width 24 In., Overall Height 1/3 In., Laundry Bag Material Heavy Weight Polyester, Laundry Bag Closure Rubber Closure, Includes ID Patch, Package Quantity 12

Reviews of Zoro Select #ID245111