Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Laundry Bag, White, Drawcord, PK12

  • Zoro #: G0174627
  • Mfr #: GP245165
$82.76 ($6.90/unit)
  • Laundry Bag Closure: Drawstring
  • Color: White
  • Overall Length: 36 in
See full product details
This item ships free.

Zoro Select #GP245165 Specifications

  • Zoro #: G0174627
  • Mfr #: GP245165
Laundry Bag Closure: Drawstring Color: White
Overall Length: 36 in Includes: Drawcord and Spring Lock
Material: Polyester Overall Width: 24 in
Item: Laundry Bag Laundry Bag Material: Heavy Weight Polyester
Item - Laundry Bags: Mesh Laundry Bag Overall Height: 1/3 in
Type: With Closure Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Laundry Bags, Mesh Laundry Bag, White, Overall Length 36 in, Overall Width 24 in, Overall Height 1/3 in, Laundry Bag Material Heavy Weight Polyester, Laundry Bag Closure Drawstring, Includes ID Patch, Package Quantity 12

Reviews of Zoro Select #GP245165