Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Laundry Bag, White, Rubber Closure, PK12

  • Zoro #: G0174679
  • Mfr #: ID245165
$96.37 ($8.03/unit)
  • Type: With Closure
  • Item - Laundry Bags: Mesh Laundry Bag
  • Overall Height: 1/3"
See full product details
This item ships free.

Zoro Select #ID245165 Specifications

  • Zoro #: G0174679
  • Mfr #: ID245165
Type: With Closure Item - Laundry Bags: Mesh Laundry Bag
Overall Height: 1/3" Color: White
Overall Width: 24" Overall Length: 36"
Laundry Bag Closure: Rubber Closure Item: Laundry Bag
Laundry Bag Material: Heavy Weight Polyester Includes: Rubber Closure
Material: Polyester Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Laundry Bags, Mesh Laundry Bag, White, Overall Length 36 In., Overall Width 24 In., Overall Height 1/3 In., Laundry Bag Material Heavy Weight Polyester, Laundry Bag Closure Rubber Closure, Includes ID Patch, Package Quantity 12

Reviews of Zoro Select #ID245165