Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Laundry Bag, Yellow, Drawcord, PK12

  • Zoro #: G0174618
  • Mfr #: GP245167
$117.38 ($9.78/unit)
  • Type: With Closure
  • Color: Yellow
  • Laundry Bag Closure: Drawstring
See full product details
This item ships free.

Zoro Select #GP245167 Specifications

  • Zoro #: G0174618
  • Mfr #: GP245167
Type: With Closure Color: Yellow
Laundry Bag Closure: Drawstring Item: Laundry Bag
Overall Length: 36" Overall Height: 1/3"
Material: Polyester Overall Width: 24"
Item - Laundry Bags: Mesh Laundry Bag Laundry Bag Material: Heavy Weight Polyester
Includes: Drawcord and Spring Lock Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Laundry Bags, Mesh Laundry Bag, Yellow, Overall Length 36 In., Overall Width 24 In., Overall Height 1/3 In., Laundry Bag Material Heavy Weight Polyester, Laundry Bag Closure Drawstring, Includes ID Patch, Package Quantity 12

Reviews of Zoro Select #GP245167