Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lavatory Sink, Vitreous China, Oval

  • Zoro #: G4870439
  • Mfr #: 34006
$29.52
  • Number of Holes: 3
  • Standards: UPC
  • Item: Lavatory Sink
See full product details
Orders over $75 ship free.

Zoro Select #34006 Specifications

  • Zoro #: G4870439
  • Mfr #: 34006
Number of Holes: 3 Standards: UPC
Item: Lavatory Sink Side Splash: no
Overall Length: 20 in Color: White
Body Material: Vitreous China Commercial / Residential: Commercial/Residential
Manufacturers Warranty Length: 1 yr Overall Height: 8 1/4 in
Faucet Hole Dia.: 1 3/8 in Mounting Type: Drop-In
Overall Width: 17 in With Faucet / Without Faucet: Without Faucet
Faucet Mounting Centers: 4 in Bowl Size: 17 in x 20 in
Residential / Commercial: Commercial/Residential Collection: EZ-Flo
Back Splash: No Drain Opening: 1 1/4 in
Bowl Shape: Oval Bowl Depth: 8 in
ADA Compliant: No Number of Stations: 1
Includes Basket Strainer: No Finish: Enamel
No. of Bowls: 1 Indoor/Outdoor Usage: Indoor
Bowl Length: 17 in ADA Compliance: No
Includes Drain Pipe: No Mounting Location - Faucet: Deck
Counter Mounting Type: Drop-In Number of Faucet Holes: 3
Sink Type: Bathroom Sink Material: Vitreous China
Includes Faucet: No Bowl Width: 20 in
Mounting Type - Sinks: Countertop Includes Installation Hardware: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Lavatory Sink, Bowl Depth 8 in, Oval, Bowl Size 17 in x 20 in, White, Drop-In, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 3/8 in, Centerset, Faucet Mounting Centers 4 in, Enamel, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 8 1/4 in, Overall Length 20 in, Overall Width 17 in, Ez-Flo, Vitreous China, Sink Type Bathroom

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zoro Select #34006