Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Left Hand Insert, 5/8-11, 2pcs.
  • Zoro #: G0276608
  • Mfr #: 82129LH
$201.89
  • Includes: Inserts, Tool, Tap
  • Application: Thread Repair
  • Material: Stainless Steel
See full product details
This item ships free.

Zoro Select #82129LH Specifications

  • Zoro #: G0276608
  • Mfr #: 82129LH
Includes: Inserts, Tool, Tap Application: Thread Repair
Material: Stainless Steel Number of Pieces: 2
Size: 5/8-11 Thread Type: UNC
Length: 0.938" Type: Standard
Item: Left Hand Insert Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

When working with helicoil inserts, consider using a thread repair or installation kit which contain all the tools needed to get the job done. Take a look at the features for Zoro Select Left Hand Insert. Length: 0.938", Material: Stainless Steel, Size: 5/8-11.

Reviews of Zoro Select #82129LH