customer-service Help
Zoro Select

Lifting Eye Bolt, CS C15E, M8, PK25

Zoro Select Lifting Eye Bolt, CS C15E, M8, PK25 M16100.080.0001
Tap to zoom
Hover or click to zoom
$34.60
pkg. of 25 ($1.38/ea)
  • Item: Lifting Eye Nut
  • System of Measurement: Metric
  • Eyebolt Type: With CE Marking
See full product details
Orders over $75 ship free.

Total: $34.60

Zoro Select #M16100.080.0001 Specifications

  • Item: Lifting Eye Nut
  • System of Measurement: Metric
  • Eyebolt Type: With CE Marking
  • Eye Shape: Round
  • Eye Inside Dia.: 20 mm
  • Material: Low Carbon Steel C15E
  • Thread Size: M8
  • Finish: Plain
  • Working Load Limit: 1400 (N)
  • Eye Outside Dia.: 36 mm
  • Shank Dia.: 20.0mm
  • Country of Origin (subject to change): Multiple

Description

Lifting Eye Nut, Eye Shape Round, Low Carbon Steel C15E, Finish Plain, Working Load Limit 1400 (N), Eye Inside Dia. 20 mm, Eye Outside Dia. 36 mm, Thread Size M8, Package Quantity 25

Reviews of Zoro Select #M16100.080.0001