Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Liquid-Tight Conduit, 1 In x 50 ft, Orange
  • Zoro #: G0276884
  • Mfr #: 6504-24-00
$319.74
  • Flexible Conduit Core Material: Dual Layer of PVC with Nylon Braid
  • Standards: UL1660 & CSA 22.2 No. 227.2 Type A, Conforms to The Requirements Of Section 14.5.5 Of The Electrical Standard For Industrial Machinery NFPA-79, RoHS and WEEE Compliant
  • Conduit Trade Size: 1"
See full product details
This item ships free.

Zoro Select #6504-24-00 Specifications

  • Zoro #: G0276884
  • Mfr #: 6504-24-00
Flexible Conduit Core Material: Dual Layer of PVC with Nylon Braid Standards: UL1660 & CSA 22.2 No. 227.2 Type A, Conforms to The Requirements Of Section 14.5.5 Of The Electrical Standard For Industrial Machinery NFPA-79, RoHS and WEEE Compliant
Conduit Trade Size: 1" Liquid Tight Conduit Application: Nonmetallic, Constant Flexing
Series: 6500 Flexible Conduit Bend Radius: 5"
Flexible Conduit Color: Orange Flexible Conduit Usable Temp. Range: -2 Degrees to 176 Degrees F
Inside Dia.: 1.030" Special Features: UL & CSA listed -Type A Construction
Jacket Material: Flame Retardant PVC Outside Dia.: 1.415"
Item: Flexible Nonmetallic Liquid Tight Conduit Flexible Conduit Nominal Length: 50 ft.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flexible Nonmetallic Liquid Tight Conduit, Series 6500, Conduit Trade Size 1 In., Flexible Conduit Nominal Length 50 ft., Flexible Conduit Color Orange, Flexible Conduit Core Material Dual Layer of PVC with Nylon Braid, Flexible Conduit Usable Temp. Range -2 Degrees to 176 Degrees F, Flexible Conduit Bend Radius 5 In., Standards UL1660 & CSA 22.2 No. 227.2 Type A, Conforms to The Requirements Of Section 14.5.5 Of The Electrical Standard For Industrial Machinery NFPA-79, RoHS and WEEE Compliant

Reviews of Zoro Select #6504-24-00