customer-service Help
Zoro Select

Liquid-Tight Conduit, 2-1/2In x 25ft, Gray

Zoro Select Liquid-Tight Conduit, 2-1/2In x 25ft, Gray 6908-22-00
Tap to zoom
Hover or click to zoom
$951.36
  • Item: Liquid-Tight Flex Metal Conduit
  • Series: 6900
  • Conduit Trade Size: 2 1/2 in
See full product details
This item ships free.

Total: $951.36

Zoro Select #6908-22-00 Specifications

  • Item: Liquid-Tight Flex Metal Conduit
  • Series: 6900
  • Conduit Trade Size: 2 1/2 in
  • Bend Radius: 7 in
  • Flexible Conduit Usable Temp. Range: -67 Degrees to 221 Degrees F
  • Flexible Conduit Bend Radius: 7 in
  • Standards: UL-360, CSA LL18858, RoHS Compliant, UL E29278, WEEE Compliant
  • Inside Dia.: 2.48 in
  • Liquid Tight Conduit Application: Metallic, High Temperature, UL Listed
  • Conduit Material: Steel
  • Flexible Conduit Nominal Length: 25 ft
  • Material: Steel
  • Flexible Conduit Color: Gray
  • Flexible Conduit Core Material: Hot Dipped Galvanized Steel
  • Special Features: Fully Interlocked Strip
  • Jacket Material: Plastic
  • Outside Dia.: 2.875 in
  • Nominal Length: 25 ft
  • Jacket Color: Gray
  • Outside Diameter: 2.88 in
  • Finish: Galvanized
  • Jacketed: Yes
  • Inside Diameter: 2.48 in
  • Min. Operating Temp.: -67 Degrees F
  • Flexibility: Flexible
  • Resistance Properties: Oil Resistant, UV Resistant
  • Usable Temperature Range: -67 Degrees F to 221 Degrees F
  • Max. Operating Temp.: 221 Degrees F
  • Color: Gray
  • Flammability Rating: UL 360
  • Approval Rating: CSA, UL
  • Wet Location: Yes
  • Indoor/Outdoor Usage: Outdoor Only
  • Trade Size: 2 1/2 in
  • Special Properties: Oil Resistant
  • Country of Origin (subject to change): United States

Description

Flexible Metallic Liquid Tight Conduit, Series 6900, Conduit Trade Size 2 1/2 in, Flexible Conduit Nominal Length 25 ft, Flexible Conduit Color Gray, Flexible Conduit Core Material Hot Dipped Galvanized Steel, Flexible Conduit Usable Temp. Range -67 Degrees to 221 Degrees F, Flexible Conduit Bend Radius 7 in, Standards Conforms to UL ANSI/UL-360 For Liquid Tight Flexible Steel Conduit, CSA LL18858, RoHS Compliant, UL E29278, WEEE Compliant, Inside Dia. 2.48 in, Outside Dia. 2.875 in

Reviews of Zoro Select #6908-22-00