Zoro Select
Lock Nut, #10-24, Gr 18-8, SS, Plain, PK50
- Zoro #: G3391328
- Mfr #: U51108.019.0001
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- System of Measurement: Inch
- Nut Style: Self Locking Flange Nut - Serrated
- Basic Material: Stainless Steel
- Material Grade: 18-8
- Fastener Finish: Plain
- Fastener Thread Direction: Right Hand
- Nut Standards: IFI-145
- Width Across Flats: 3/8 in
$9.82
Pk of 50, $0.20/ea
Subtotal: $9.82
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #U51108.019.0001 Specifications
- Zoro #: G3391328
- Mfr #: U51108.019.0001
- System of Measurement: Inch
- Dia./Thread Size: #10-24
- Nut Style: Self Locking Flange Nut - Serrated
- Basic Material: Stainless Steel
- Material Grade: 18-8
- Fastener Finish: Plain
- Fastener Thread Direction: Right Hand
- Nut Standards: IFI-145
- Width Across Flats: 3/8 in
- Item: Lock Nut
- Flange Dia.: 0.5 in
- Fastener Thread Type: UNC (Coarse)
- Lock Type: Serrated
- Finish Type: Plain
- Thread Type: UNC
- Flange Diameter: 0.5 in
- Thread Size: #10-24
- Thread Direction: Right Hand
- Bolt Compatibility: 18-8
- Material Grade/Class: 18-8
- Type: Self Locking Flange Nut
- Material Type: Stainless Steel
- Pack Size: Small Pack
- Hex Type: Flange Hex
- Finish: Plain
- Material: Stainless Steel
- Hex Width: 3/8 in
- Country of Origin (subject to change): Multiple
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size #10-24, Hex Width 3/8 in, Lock Type Serrated, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.5 in, Pack Size Small Pack, Package Quantity 50
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #U51108.019.0001
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Lock Nut, 3/8-16, Gr 18-8, SS, Plain, PK25 U51108.037.0001
- ZORO SELECT Lock Nut, 5/16-18, Gr 18-8, SS, Plain, PK50 U51108.031.0001
- ZORO SELECT Lock Nut, 5/16-24, Gr 18-8, SS, Plain, PK25 U51109.031.0001
- ZORO SELECT 5/16-24 SERR. HEX FLANGE LOCKNUT ZINC AND BAKE 32NR
- ZORO SELECT M3-0.5 DIN 6923 FLANGE NUT 18 8 STAINLESS STEEL M3D6923188
- ZORO SELECT Well Nut, Steel, 1/4-20 In., PK25 1095PK
- NEWPORT FASTENERS 9/16-18 Serrated Hex Flange Locknuts/Steel/Zinc , 150PK 148395
- MTD Nut-Flange Lock 712-0459
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 ECLS-0420-2
- SUBURBAN BOLT AND SUPPLY 1/4-20 FLANGE NUT SERRATED GMW4700B A04201600FLGM4700B
- NEWPORT FASTENERS M16-2.00 Serrated Hex Flange Nut/Metric Class 8 Steel/Plain Finish , 300PK 958829-BR-300
- Zoro Select Flange Nuts