Zoro Select
Lock Nut, #10-24, Gr A, Low ZP, PK100
- Zoro #: G3391510
- Mfr #: U11610.019.0001
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Nut Style: Self Locking Flange Nut - Serrated
- Basic Material: Steel
- Material Grade: Grade A
- Fastener Finish: Zinc Plated
- Width Across Flats: 3/8 in
- Item: Lock Nut
- Fastener Thread Direction: Right Hand
$5.00
Pk of 100, $0.05/ea
Subtotal: $5.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Lock Nut, 5/16-24, Gr A, Low ZP, PK100 U11612.031.0001
- ZORO SELECT Lock Nut, 5/8-18, Gr A, Low ZP, PK25 U11612.062.0001
- ZORO SELECT Lock Nut, #12-24, Gr A, Low ZP, PK100 U11610.021.0001
- ZORO SELECT M10-1.5 DIN6923 FLNG NUT CLASS 8 ZINC ROHS M10D6923-8
- ZORO SELECT M16-2.0 D6927 TOP LOCK FLANGE NUT BLK PHOS M16D6927-10P
- ZORO SELECT Hex Nut, M10-1.50, Steel, Black Pho, PK25 1017PK
- ZORO SELECT Flange Nut, 1-1/4-5, Gr 660, Bronze FLGNTBZR1145
- ZORO SELECT 7/16-20 SERR. HEX FLANGE LOCKNUT ZINC AND BAKE 44NR
- NEWPORT FASTENERS M20-2.50 Hex Flange Nuts/Non-Serrated/Class 8/Zinc/DIN 6923 , 25PK 578104-PR-25
- MIDWEST FASTENER 6mm-1.0 Zinc Plated Class 10 Steel Coarse Thread JIS Flange Nuts 30PK 31084
- ZORO SELECT M8-1.25 DIN 6923 FLANGE NUT 18 8 STAINLESS STEEL M8D6923188
- Zoro Select Flange Nuts