customer-service Help
Zoro Select

Lock Nut, 3/8-16, Gr A, Low ZP, PK100

Zoro Select Lock Nut, 3/8-16, Gr A, Low ZP, PK100 U11610.037.0001
Hover or click to zoom Tap to zoom
$15.96
pkg. of 100 ($0.16/ea)
  • System of Measurement: Inch
  • Nut Style: Self Locking Flange Nut - Serrated
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Total: $15.96

Zoro Select #U11610.037.0001 Specifications

  • System of Measurement: Inch
  • Dia./Thread Size: 3/8"-16
  • Nut Style: Self Locking Flange Nut - Serrated
  • Basic Material: Steel
  • Material Grade: Grade A
  • Fastener Finish: Zinc Plated
  • Nut Standards: ASME B18.16.4
  • Flange Dia.: 0.75 in
  • Item: Lock Nut
  • Nut Height: 11/32 in
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Width Across Flats: 9/16 in
  • Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Self Locking Flange Nut - Serrated, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Dia./Thread Size 3/8 In.-16, Material Grade Grade A, Width Across Flats 9/16 in, Nut Height 11/32 in, Nut Standards ASME B18.16.4, Flange Dia. 0.75 in, Package Quantity 100

Reviews of Zoro Select #U11610.037.0001