Zoro Select

Lock Nut, 5/16-24, Gr A, Low ZP, PK100

Zoro Select Lock Nut, 5/16-24, Gr A, Low ZP, PK100 U11612.031.0001
Hover or click to zoom Tap to zoom
  • System of Measurement: Inch
  • Nut Style: Self Locking Flange Nut - Serrated
  • Basic Material: Steel
  • Material Grade: Grade A
  • Fastener Finish: Zinc Plated
  • Width Across Flats: 1/2 in
  • Nut Standards: ASME B18.16.4
  • Fastener Thread Direction: Right Hand
See full product details
$8.78
pkg. of 100 ($0.09/ea)

Subtotal: $8.78

Zoro Select #U11612.031.0001 Specifications

  • System of Measurement: Inch
  • Dia./Thread Size: 5/16"-24
  • Nut Style: Self Locking Flange Nut - Serrated
  • Basic Material: Steel
  • Material Grade: Grade A
  • Fastener Finish: Zinc Plated
  • Width Across Flats: 1/2 in
  • Nut Standards: ASME B18.16.4
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNF (Fine)
  • Item: Lock Nut
  • Flange Dia.: 0.68 in
  • Nut Height: 9/32 in
  • Thread Type: UNF
  • Finish Type: Zinc Plated
  • Bolt Compatibility: Grade 2
  • Type: Self Locking Flange Nut
  • Dimensional Standards: ASME B18.16.4
  • Flange Diameter: 0.68 in
  • Material Type: Steel
  • Hex Height: 9/32 in
  • Finish: Zinc Plated
  • Lock Type: Serrated
  • Material Grade/Class: Grade A
  • Hex Type: Flange Hex
  • Material: Steel
  • Thread Direction: Right Hand
  • Pack Size: Small Pack
  • Hex Width: 1/2 in
  • Thread Size: 5/16"-24
  • Country of Origin (subject to change): Multiple

Description

Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade A, Thread Size 5/16 In.-24, Hex Width 1/2 in, Hex Height 9/32 in, Lock Type Serrated, Dimensional Standards ASME B18.16.4, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.68 in, Pack Size Small Pack, Package Quantity 100

Reviews of Zoro Select #U11612.031.0001

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.