Zoro Select

Lock Nut, 5/8-11, Gr A, Low ZP, PK25

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • System of Measurement: Inch
  • Nut Style: Self Locking Flange Nut - Serrated
  • Basic Material: Steel
  • Material Grade: Grade A
  • Fastener Finish: Zinc Plated
  • Width Across Flats: 15/16 in
  • Nut Height: 9/16 in
  • Fastener Thread Direction: Right Hand
See full product details
$20.79
Pk of 25, $0.83/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Zoro Select #U11610.062.0001 Specifications

  • System of Measurement: Inch
  • Dia./Thread Size: 5/8"-11
  • Nut Style: Self Locking Flange Nut - Serrated
  • Basic Material: Steel
  • Material Grade: Grade A
  • Fastener Finish: Zinc Plated
  • Width Across Flats: 15/16 in
  • Nut Height: 9/16 in
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Item: Lock Nut
  • Nut Standards: ASME B18.16.4
  • Flange Dia.: 1.281 in
  • Bolt Compatibility: Grade 2
  • Flange Diameter: 1.281 in
  • Thread Size: 5/8"-11
  • Finish: Zinc Plated
  • Pack Size: Small Pack
  • Material Type: Steel
  • Finish Type: Zinc Plated
  • Hex Type: Flange Hex
  • Material: Steel
  • Dimensional Standards: ASME B18.16.4
  • Lock Type: Serrated
  • Thread Type: UNC
  • Type: Self Locking Flange Nut
  • Hex Height: 9/16 in
  • Hex Width: 15/16 in
  • Material Grade/Class: Grade A
  • Thread Direction: Right Hand
  • Country of Origin (subject to change): Multiple

Description

Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade A, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 9/16 in, Lock Type Serrated, Dimensional Standards ASME B18.16.4, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 1.281 in, Pack Size Small Pack, Package Quantity 25

Restrictions and Compliance

Reviews of Zoro Select #U11610.062.0001

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.