Zoro Select
Lock Nut, 5/8-18, Gr A, Low ZP, PK25
- Zoro #: G3391355
- Mfr #: U11612.062.0001
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Nut Style: Self Locking Flange Nut - Serrated
- Basic Material: Steel
- Material Grade: Grade A
- Fastener Finish: Zinc Plated
- Flange Dia.: 1.281 in
- Fastener Thread Type: UNF (Fine)
- Nut Standards: ASME B18.16.4
$13.39
Pk of 25, $0.54/ea
Subtotal: $13.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #U11612.062.0001 Specifications
- Zoro #: G3391355
- Mfr #: U11612.062.0001
- System of Measurement: Inch
- Dia./Thread Size: 5/8"-18
- Nut Style: Self Locking Flange Nut - Serrated
- Basic Material: Steel
- Material Grade: Grade A
- Fastener Finish: Zinc Plated
- Flange Dia.: 1.281 in
- Fastener Thread Type: UNF (Fine)
- Nut Standards: ASME B18.16.4
- Item: Lock Nut
- Nut Height: 9/16 in
- Width Across Flats: 15/16 in
- Fastener Thread Direction: Right Hand
- Finish Type: Zinc Plated
- Hex Width: 15/16 in
- Finish: Zinc Plated
- Flange Diameter: 1.281 in
- Pack Size: Small Pack
- Thread Direction: Right Hand
- Hex Type: Flange Hex
- Material: Steel
- Lock Type: Serrated
- Thread Type: UNF
- Dimensional Standards: ASME B18.16.4
- Hex Height: 9/16 in
- Thread Size: 5/8"-18
- Material Type: Steel
- Material Grade/Class: Grade A
- Type: Self Locking Flange Nut
- Bolt Compatibility: Grade 2
- Country of Origin (subject to change): Multiple
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade A, Thread Size 5/8 In.-18, Hex Width 15/16 in, Hex Height 9/16 in, Lock Type Serrated, Dimensional Standards ASME B18.16.4, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 1.281 in, Pack Size Small Pack, Package Quantity 25
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #U11612.062.0001
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Lock Nut, 5/16-18, Gr A, Low ZP, PK100 U11610.031.0001
- ZORO SELECT Lock Nut, 1/2-20, Gr A, Low ZP, PK50 U11612.050.0001
- ZORO SELECT Lock Nut, 1/4-28, Gr A, Low ZP, PK100 U11612.025.0001
- ZORO SELECT M4-0.7 DIN 6923 FLANGE NUT 18 8 STAINLESS STEEL M4D6923188
- ZORO SELECT 1/4-20 SERR HEX FLANG LCKNUT 188 STAINLESS STEEL 14NR188
- ZORO SELECT 7/16-14 STOVER EQUIV FLANGE NUT G BLK PHOS 43NOR
- MIDWEST FASTENER 6mm-1.0 Chrome Plated Steel Coarse Thread Flange Nuts 8PK 39306
- TE-CO Swivel Flange Nut, 1/2-13, Gr 2, ST, B/O 42004
- ZORO SELECT 1/4-20 NO SERR HEX FLANGE NUTS ZINC AND BAKE 14NRNS
- SUBURBAN BOLT AND SUPPLY 5/8-18 HEX FLANGE NUT A04304000FL
- MORTON Precision Stainless Steel Flange Nut, 7/8"-9 Thread, 1-7/16" Hex CN-50SS
- Zoro Select Flange Nuts