Zoro Select
Lock Nut, Steel, Material Class 8, PK100
- Zoro #: G2053821
- Mfr #: L11590.200.0001
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- System of Measurement: Metric
- Dia./Thread Size: M20-2.50
- Nut Style: Flange Nut
- Basic Material: Steel
- Material Grade: Class 8
- Fastener Finish: Zinc Plated
- Fastener Thread Direction: Right Hand
- Nut Standards: D6923
$94.58
Pk of 100, $0.95/ea
Ships from United States
Subtotal: $94.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #L11590.200.0001 Specifications
- Zoro #: G2053821
- Mfr #: L11590.200.0001
- System of Measurement: Metric
- Dia./Thread Size: M20-2.50
- Nut Style: Flange Nut
- Basic Material: Steel
- Material Grade: Class 8
- Fastener Finish: Zinc Plated
- Fastener Thread Direction: Right Hand
- Nut Standards: D6923
- Flange Dia.: 42.8 mm
- Width Across Flats: 30 mm
- Nut Height: 20 mm
- Item: Flange Nut
- Fastener Thread Type: Metric
- Material: Steel
- Thread Size: M20-2.50
- Pack Size: Bulk Pack
- Dimensional Standards: DIN 6923
- Finish: Zinc Plated
- Hex Width: 30 mm
- Finish Type: Zinc Plated
- Hex Height: 20 mm
- Bolt Compatibility: Class 8.8
- Material Grade/Class: Class 8
- Hex Type: Flange Nut
- Material Type: Steel
- Flange Diameter: 42 51/64 mm
- Thread Direction: Right Hand
- Country of Origin (subject to change): Multiple
Description
Flange Nut, Material Grade/Class Class 8, Material Steel, Finish Zinc Plated, Thread Size M20-2.50, Hex Width 30 mm, Hex Height 20 mm, Flange Diameter 42 51/64 mm, System of Measurement Metric, Dimensional Standards DIN 6923, Hex Type Flange Nut, Pack Size Bulk Pack, Thread Direction Right Hand, Package Quantity 100
Reviews of Zoro Select #L11590.200.0001
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT M12-1.75 D6927 TOP LOCK FLANGE NUT BLK PHOS M12D6927-10P
- ZORO SELECT M3-0.5 DIN6923 SER FLNG NUT A2 STAINLESS STEEL M3D6923RA2
- ZORO SELECT 8-32 SERR. HEX FLANGE LOCKNUT BLK OX 08NRB
- ZORO SELECT 7/16-20 NO SERR HEX FLANGE NUTS ZINC AND BAKE 44NRNS
- ZORO SELECT M8-1.25 DIN6923 SERR FLNG NUT CL8 Z/YEL, BAKE ROHS M8D6923S-8Y
- ZORO SELECT M5-0.8 DIN6923 FLNG NUT CLASS 8 ZINC ROHS M5D6923-8
- MIDWEST FASTENER 20mm-2.5 Zinc Plated Class 8 Steel Coarse Thread Serrated Flange Nuts 2PK 39951
- ZORO SELECT 5/16-18 SERR. HEX FLANGE LOCKNUT ZINC AND BAKE 31NR
- ZORO SELECT 3/4-16 SERR. HEX FLANGE LOCKNUT ZINC AND BAKE 76NR
- NEWPORT FASTENERS 9/16-12 Serrated Hex Flange Locknuts/Grade 8/Zinc Yellow , 150PK 830795
- FOREVERBOLT Flange Nut, 1/2", Flange dia., SS, PK50 FBFHN51618P50
- Zoro Select Flange Nuts