Zoro Select

Helical Insert, Self-Locking, 2-1/4"-8 Thrd Sz, Stainless Steel


$74.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 3-3/8 in
  • Material Stainless Steel
  • Finish Plain
  • Thread Type 8UN
  • Thread Size 2-1/4"-8
See all product information