Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Locking Ring Cover, 5 Gal, Lined
  • Zoro #: G0190604
  • Mfr #: 2115CVR
$5.98
  • Length: 12"
  • Standards: SSCI
  • Type: Lined
See full product details
Orders over $75 ship free.

Zoro Select #2115CVR Specifications

  • Zoro #: G0190604
  • Mfr #: 2115CVR
Length: 12" Standards: SSCI
Type: Lined Width: 12"
Diameter: 12" Color: Black
Material: Steel Item: 5-Gal Locking Ring Cover
Shape: Round For Use With: 2115 5-Gal Steel Pail
Height: 0.5" Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

5-Gal Locking Ring Cover, Lined, Shape Round, Material Steel, Color Black, Diameter 12 In., Length 12 In., Width 12 In., Height 1/2 In., For Use With 2115 5-Gal Steel Pail, SSCI Standards

Reviews of Zoro Select #2115CVR