Zoro Select
Lock Screw
Mfr # LSTW2
Zoro # G3676127
$0.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2 in
- Head Dia. 3/8 in
- Outside Dia. 0.250"
- Thread Size 10-32
- Material - Machining High Speed Steel
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm SF206CZ
- ZORO SELECT Drill Bushing, SF, Drill Size #21 SF2012EX
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In SF3212IM
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 SF8816PB
- ZORO SELECT Drill Bushing, SF, Drill Size 1-3/4 In SF14434TK
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 SFT206FF
- ZORO SELECT Drill Bushing, Type SF, Drill Size #51 SF208BW
- ZORO SELECT Drill Bushing, Type SF, Drill Size B SF325GZ
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In SF8822NC
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In SF205DV
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 SFT1212CY
- Zoro Select Renewable Bushings