Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Luer Lock Barb Adapter, Plated Brass, Male

  • Zoro #: G7596111
  • Mfr #: G505

$4.76

  • Material: Plated Brass
  • Application: Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks
  • Size: Large 1 Barb (.310" Dia ref)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Zoro Select #G505 Specifications

  • Zoro #: G7596111
  • Mfr #: G505
Material: Plated Brass Application: Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks
Size: Large 1 Barb (.310" Dia ref) Item: Luer Lock Barb Adapter
For Use With: Luer Lock Products Color: Silver
Type: Male Package Quantity: 1
Country of Origin (subject to change): United States

Description

Dispensing needles connect to the end of cartridges or applicators to apportion substances such as pastes, and fluids or to dispense measured amounts of adhesives for application. Zoro Select Luer Lock Barb Adapter include characteristics like: Color: Silver, For Use With: Luer Lock Products, Application: Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks.

Reviews of Zoro Select #G505