Shop All Socket Head Cap Screws
Zoro Select
M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK
Mfr # M07040.100.0035
Zoro # G0305868
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M10-1.25
- Drive Size 8 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07040.100.0035
- Zoro # G0305868
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.25 |
Screw Length | 35 mm |
Drive Size | 8 mm |
Head Height | 10 mm |
Thread Length | 35 mm |
Head Diameter | 16 mm |
Minimum Thread Length | 35 mm |
Dia./Thread Size | M10-1.25 |
Length | 35 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M10-1.25, Minimum Thread Length 35 mm, Fastener Length 35 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel 100 PK (H4275)
- TORQUEMASTER Crocodile Short Lag Shield, 3/8" Dia, 2" L, Steel Zinc Plated, 50 PK (51730)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 (M51500.080.0016)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Chrome Plated Steel Oval Head Phillips Drive, 50 PK (6185PK)
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 25 PK (M07040.100.0090)
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 25 PK (M07040.100.0100)
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK (M07040.100.0025)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Steel, 10 mm Length, 100 PK (M07030.040.0010)
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in Length, 100 PK (U07040.013.0062)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07150.019.0150)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3062)
- Zoro Select Socket Head Cap Screws