Zoro Select
M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 100 mm Length, 50 PK
Mfr # M10100CSP
Zoro # G8536999
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M10-1.50
- Drive Type Hex
- Material Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 10 PK M51060.160.0030
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 25 PK M07150.160.0045
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK U07410.031.0125
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK U07000.037.0075
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK M07000.100.0030
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 10 PK M51050.160.0050
- ZORO SELECT Flat 100 Degree Head Socket Screw ZHF602M6X12
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK 31F100KBC
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Aluminum, 2-1/2 in Length ZPS72051C32
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 25 PK M07160.160.0040
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5 in Length, 25 PK U51050.025.0500
- Zoro Select Socket Head Cap Screws