Zoro Select
M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK
- Zoro #: G0408950
- Mfr #: M55060.100.0025
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M10-1.50
- Length: 25 mm
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Drive Size: 6 mm
- Min. Tensile Strength: 700 N/sq mm
$15.19
Pk of 50, $0.30/ea
Subtotal: $15.19
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 12 mm L, 100 PK M07160.100.0012
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1/4 in L, 100 PK U07410.012.0025
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 70 mm L, 50 PK M51060.060.0070
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 7/8 in L, 50 PK U07000.037.0087
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK SFIA0750225-005P
- ZORO SELECT #10-24 Socket Head Cap Screw, Anodized PEEK, 1-3/8 in L, 10 PK PK1024-138SHC-01
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 4-1/8 in L ZPS60210F60
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Zinc Plated Steel, 70 mm L, 5 PK SC22200700-005P2
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in L, 200 PK B55050.037.0250
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 1 in L A0470140100
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 18 mm L, 2000 PK 807961-2000
- Zoro Select Socket Head Cap Screws