Shop Alternate Products

Zoro Select

M10-1.50 Socket Head Cap Screw, Plain Steel, 50 mm L, 300 PK (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Dia./Thread Size: M10-1.50
  • Length: 50 mm
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Screw Head Type: Socket
  • Drive Type: Hex
  • Drive Size: 7 mm
  • Standards: DIN 7984
See all product information
This Product is Discontinued
Shop for all Socket Head Cap Screws
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents